Slípiskífur fyrir ál
- Tækniupplýsingar
- Ítarupplýsingar
Especially long service life combined with high removal rates.
- Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
- For freehand grinding with electric or pneumatic angle grinders
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Pay attention to correct contact angle of the roughing wheel.
An excessively shallow contact angle causes breakage of the wheel in the peripheral area.
Proof of Performance
Complies with the highest safety requirements of European Standard EN 12413.
- Version Cranked
- Drill hole 22.23 mm
- Max. rotation speed 12200 U/min(rpm)
-
Material to be processed
Aluminium
Non-ferrous metal - Diameter x thickness 125 x 7,0 mm
- Max. circumferential speed 80 m/s
Vörunafn | Diameter x thickness | M. í kassa | |
---|---|---|---|
Slípiskífa gul f. ál 125x7x22 0670 171 257 | 125 x 7,0 mm | 25x | |
Slípiskífa gul f. ál 125x7x22Vörunúmer: 0670 171 257Tæknilegar upplýsingar
|