Slípihjól
Vörunúmer: 0672 954 310
- Tækniupplýsingar
- Ítarupplýsingar
For effective surfaces, cleaning oxide coatings and removing discolouration.
Notice
- At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
- Use tools with a low contact pressure; heavy contact pressure causes premature wear
- If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
- Diameter x width x shaft diameter 40 x 30 x 6 mm
Vörunafn | Diameter x width x shaft diameter | M. í kassa | |
---|---|---|---|
Slípihjól 40x30x6 p100 0672 954 310 | 40 x 30 x 6 mm | 5x | |
Slípihjól 40x30x6 p100Vörunúmer: 0672 954 310Tæknilegar upplýsingar
|
|||
Slípihjól 60x40x6 p100 0672 956 410 | 60 x 40 x 6 mm | 5x | |
Slípihjól 60x40x6 p100Vörunúmer: 0672 956 410Tæknilegar upplýsingar
|
|||
Slípihjól 40x30x6 p180/150 0672 964 318 | 40 x 30 x 6 mm | 5x | |
Slípihjól 40x30x6 p180/150Vörunúmer: 0672 964 318Tæknilegar upplýsingar
|
|||
Slípihjól 50x30x6 p180/150 0672 965 318 | 50 x 30 x 6 mm | 5x | |
Slípihjól 50x30x6 p180/150Vörunúmer: 0672 965 318Tæknilegar upplýsingar
|
|||
Slípihjól 60x40x6 p180/150 0672 966 418 | 60 x 40 x 6 mm | 5x | |
Slípihjól 60x40x6 p180/150Vörunúmer: 0672 966 418Tæknilegar upplýsingar
|