Slípidiskar
Vörunúmer: 0585 330 100
- Tækniupplýsingar
- Ítarupplýsingar
For cleaning weld seams, removing tempering colour, scale, rust, corrosion and coatings.
Reinforced fleece structure
- Extremely high edge strength
- Outstanding service life for all applications
- Cost savings thanks to lower set-up and non-productive times
Open, flexible fleece structure
- No clogging; excellent adjustment to the workpiece
- Optimum contact with the surface
- No change in workpiece geometry
Nylon fibre fleece
- Free of corrosive metals
- Metallically pure surfaces
For use in BM13-XE drills, art. no. 07023210, GS 600-E straight grinders, art. no. 0702500 and flexible shafts
Notice
Only use with suitable clamping mandrels and support flanges
Flange diameter ≥ half the disc diameter.
- Colour Purple
- Max. rotation speed 6000 U/min(rpm)
- Min./max. recommended rotation speed 4500-5500 U/min(rpm)
Vörunafn | M. í kassa | |
---|---|---|
Slípidiskur 100mm 0585 330 100 | 0x | |
Slípidiskur 100mmVörunúmer: 0585 330 100Tæknilegar upplýsingar
|