Skurðarskífur fyrir stein
Vörunúmer: 0670 151 252
- Tækniupplýsingar
- Ítarupplýsingar
Extremely long service life, optimal cutting capacity in solid and shaped material, very high lateral stability.
- Synthetic resin-bonded, fibrous material-reinforced high-performance cutting discs
- Extremely low susceptibility to breakage
- For free-hand cutting with electric or pneumatic angle grinders
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- Version Cranked
- Thickness 2.5 mm
- Diameter 125 mm
- Drill hole 22.23 mm
- Max. rotation speed 12200 U/min(rpm)
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa grá f. stein 115x2,5 0670 151 152 | 115 mm | 2.5 mm | 25x | |
Skurðarskífa grá f. stein 115x2,5Vörunúmer: 0670 151 152Tæknilegar upplýsingar
|
||||
Skurðarskífa grá f. stein 125x2,2 0670 151 252 | 125 mm | 2.5 mm | 25x | |
Skurðarskífa grá f. stein 125x2,2Vörunúmer: 0670 151 252Tæknilegar upplýsingar
|
||||
Skurðarskífa grá f. stein 180x3,0 0670 151 803 | 180 mm | 3 mm | 25x | |
Skurðarskífa grá f. stein 180x3,0Vörunúmer: 0670 151 803Tæknilegar upplýsingar
|
||||
Skurðarskífa grá f. stein 230x3,0 0670 152 303 | 230 mm | 3 mm | 1x | |
Skurðarskífa grá f. stein 230x3,0Vörunúmer: 0670 152 303Tæknilegar upplýsingar
|