Demantskurðarsk. 22,23-d125x2,2mm
Vörunúmer: 5527 160 125
- Tækniupplýsingar
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Max. rotation speed 12250 U/min(rpm)
- Service life (points system) 2 of 4 points
- Versatility (points system) 3 of 4 points
- Max. circumferential speed 80 m/s
- Cut quality (point system) 2 of 4 points
- Segment height 10 mm
- Segment thickness 2.2 mm
- Number of segments 10 PCS
- Segment connection Laser
- Cutting speed (point system) 3 of 4 points
Vörunafn | M. í kassa | |
---|---|---|
Demantskurðarsk. 22,23-d125x2,2mm 5527 160 125 | 1x | |
Demantskurðarsk. 22,23-d125x2,2mmVörunúmer: 5527 160 125Tæknilegar upplýsingar
|
||
Demantskurðarsk. m14 d125x2,2mm 5527 164 125 | 1x | |
Demantskurðarsk. m14 d125x2,2mmVörunúmer: 5527 164 125 |
||
Demantskurðarsk. m14 d230x2,4mm 5527 164 230 | 1x | |
Demantskurðarsk. m14 d230x2,4mmVörunúmer: 5527 164 230 |