Demants steinslípiskífur
Vörunúmer: 0666 501 125
- Tækniupplýsingar
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Max. rotation speed 12250 U/min(rpm)
- Service life (points system) 4 of 4 points
- Versatility (points system) 3 of 4 points
- Max. circumferential speed 80 m/s
- Segment height 5.5 mm
- Surface quality/finish (points system) 3 of 4 points
- Removal speed (points system) 4 of 4 points
- Problem solver (points system) 3 of 4 points
Vörunafn | M. í kassa | |
---|---|---|
Demants bolla stein-slípisk. longlife 22,23-d125 0666 501 125 | 1x | |
Demants bolla stein-slípisk. longlife 22,23-d125Vörunúmer: 0666 501 125Tæknilegar upplýsingar
|
||
Demants bolla stein-slípisk. 22,23-d125 0668 501 125 | 1x | |
Demants bolla stein-slípisk. 22,23-d125Vörunúmer: 0668 501 125Tæknilegar upplýsingar
|