Franskur pappír
- Tækniupplýsingar
- Ítarupplýsingar
Up to 20% higher material removal and service life increased by over 90%
- P40-80: Ceramic abrasive grain in the coarse range
- From P220: Newly developed stearate concept
Short sanding time and efficient work
- Form Washer
- Diameter (Ø) 150 mm
- Hole pattern Multiple perforations
- Grid size 180
- Adhesive system Hook and loop
- Material of abrasive medium Aluminium oxide
- Backing material C-weight paper
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Sandpappír m.frönskum d150 21gata p40 5506 353 004 | 40 | 50x | |
Sandpappír m.frönskum d150 21gata p40Vörunúmer: 5506 353 004Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p60 5506 353 006 | 60 | 50x | |
Sandpappír m.frönskum d150 21gata p60Vörunúmer: 5506 353 006Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p80 5506 353 008 | 80 | 100x | |
Sandpappír m.frönskum d150 21gata p80Vörunúmer: 5506 353 008Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p100 5506 353 010 | 100 | 100x | |
Sandpappír m.frönskum d150 21gata p100Vörunúmer: 5506 353 010Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p120 5506 353 012 | 120 | 100x | |
Sandpappír m.frönskum d150 21gata p120Vörunúmer: 5506 353 012Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p150 5506 353 015 | 150 | 100x | |
Sandpappír m.frönskum d150 21gata p150Vörunúmer: 5506 353 015Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p180 5506 353 018 | 180 | 100x | |
Sandpappír m.frönskum d150 21gata p180Vörunúmer: 5506 353 018Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p240 5506 353 024 | 240 | 100x | |
Sandpappír m.frönskum d150 21gata p240Vörunúmer: 5506 353 024Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p320 5506 353 032 | 320 | 100x | |
Sandpappír m.frönskum d150 21gata p320Vörunúmer: 5506 353 032Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p400 5506 353 040 | 400 | 100x | |
Sandpappír m.frönskum d150 21gata p400Vörunúmer: 5506 353 040Tæknilegar upplýsingar
|
|||
Sandpappír m.frönskum d150 21gata p500 5506 353 050 | 500 | 100x | |
Sandpappír m.frönskum d150 21gata p500Vörunúmer: 5506 353 050Tæknilegar upplýsingar
|