Keramik pappaskífur
![Keramik pappaskífur](/media/qhchwqpm/pappaskífur-keramik-0580.jpg?width=570&height=410&mode=boxfit&bgcolor=fff|/media/qhchwqpm/pappaskífur-keramik-0580.jpg?width=1140&height=820&mode=boxfit&bgcolor=fff)
- Tækniupplýsingar
- Diameter (Ø) 125 mm
- Grid size 36
- Max. rotation speed 12250 U/min(rpm)
- Material of abrasive medium Ceramic grain
- Recommended rotation speed 7500 U/min(rpm)
- Bore diameter 22.23 mm
- Backing material Vulcanised fibre
- Adhesive base All-synthetic resin
- Colour of disc Red/Brown
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Pappaskífur keramik 125x22 p36 0580 912 536 | 125 mm | 36 | 25x | |
![]() Pappaskífur keramik 125x22 p36Vörunúmer: 0580 912 536Tæknilegar upplýsingar
|
||||
Pappaskífur keramik 125x22 p60 0580 912 560 | 125 mm | 60 | 25x | |
![]() Pappaskífur keramik 125x22 p60Vörunúmer: 0580 912 560Tæknilegar upplýsingar
|
||||
Pappaskífur keramik 125x22 p80 0580 912 580 | 125 mm | 80 | 25x | |
![]() Pappaskífur keramik 125x22 p80Vörunúmer: 0580 912 580Tæknilegar upplýsingar
|