Valsform
Vörunúmer: 0616 002 041
- Tækniupplýsingar
- Ítarupplýsingar
Cylindrical with rounded end, similar to DIN 8032/8033 — staggered tooth system
The universal MX toothing is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, weld seams, hardened steels and hard plastics
Excellent surface quality together with a high rate of material removal
Time-consuming reworking minimised.
- Surface Bare
- Form Cylindrical shape
- Length (l1) 70 mm
- Head diameter 12 mm
- Shaft diameter (d2) 6 mm
- Length of head 25 mm
- Service life (points system) 2 of 4 points
Vörunafn | Head diameter | Length (l1) | Length of head | M. í kassa | |
---|---|---|---|---|---|
Fræsitönn vals 3x14 gerð2 0616 002 000 | 3 mm | 38 mm | 14 mm | 1x | |
Fræsitönn vals 3x14 gerð2Vörunúmer: 0616 002 000Tæknilegar upplýsingar
|
|||||
Fræsitönn vals 6x18mm gerð2 0616 002 011 | 6 mm | 50 mm | 18 mm | 1x | |
Fræsitönn vals 6x18mm gerð2Vörunúmer: 0616 002 011Tæknilegar upplýsingar
|
|||||
Fræsitönn vals d9,6-l19mm gerð2 0616 002 031 | 9.6 mm | 64 mm | 19 mm | 1x | |
Fræsitönn vals d9,6-l19mm gerð2Vörunúmer: 0616 002 031Tæknilegar upplýsingar
|
|||||
Fræsitönn vals 12x25 gerð2 0616 002 041 | 12 mm | 70 mm | 25 mm | 1x | |
Fræsitönn vals 12x25 gerð2Vörunúmer: 0616 002 041Tæknilegar upplýsingar
|