Stimpilform
Vörunúmer: 0616 000 011
- Tækniupplýsingar
- Ítarupplýsingar
Cylindrical shape without spur cut, similar to DIN 8032/8033 — staggered tooth system
The universal MX toothing
is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, welding seams, hardened steels and hardened plastics
Good surface quality with a high rate of material removal
Time-consuming reworking minimised.
- Surface Bare
- Form Cylindrical
- Length (l1) 50 mm
- Head diameter 6 mm
- Shaft diameter (d2) 6 mm
- Length of head 18 mm
- Service life (points system) 2 of 4 points
Vörunafn | Head diameter | Length (l1) | Length of head | M. í kassa | |
---|---|---|---|---|---|
Fræsitönn stimpill 6x18 gerð1 0616 000 011 | 6 mm | 50 mm | 18 mm | 1x | |
Fræsitönn stimpill 6x18 gerð1Vörunúmer: 0616 000 011Tæknilegar upplýsingar
|
|||||
Fræsitönn stimpill 12x25 gerð1 0616 000 041 | 12 mm | 70 mm | 25 mm | 1x | |
Fræsitönn stimpill 12x25 gerð1Vörunúmer: 0616 000 041Tæknilegar upplýsingar
|
|||||
Fræsitönn stimpill 6x18 gerð 7 0616 001 011 | 6 mm | 50 mm | 18 mm | 1x | |
Fræsitönn stimpill 6x18 gerð 7Vörunúmer: 0616 001 011Tæknilegar upplýsingar
|
|||||
Fræsitönn stimpill 8x19 gerð 7 0616 001 021 | 8 mm | 64 mm | 19 mm | 1x | |
Fræsitönn stimpill 8x19 gerð 7Vörunúmer: 0616 001 021Tæknilegar upplýsingar
|
|||||
Fræsitönn stimpill 9,6x19 gerð 7 0616 001 031 | 9.6 mm | 64 mm | 19 mm | 1x | |
Fræsitönn stimpill 9,6x19 gerð 7Vörunúmer: 0616 001 031Tæknilegar upplýsingar
|