Kúluform
Vörunúmer: 0616 003 031
- Tækniupplýsingar
- Ítarupplýsingar
Spherical, similar to DIN 8032/8033 — staggered tooth system
The universal MX toothing is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, weld seams, hardened steels and hard plastics
Excellent surface quality together with a high rate of material removal
Time-consuming reworking minimised.
- Surface Bare
- Form Ball shape
- Shaft diameter 6 mm
- Length 54 mm
- Teeth type MX
-
Material to be processed
Steel
Stainless steel
Cast metal
Special alloy
Hard and tough material
Non-ferrous metal - Service life (points system) 2 of 4 points
- Quality Würth-Standard
- Shank style Cylindrical
- Cutting material Carbide
- Versatility (points system) 3 of 4 points
- Head diameter x cutting edge length 9.6 x 8 mm
- Suitable for hardness up to 60 HRC
- Cutting efficiency (point system) 2 of 4 points
- Surface quality/finish (points system) 2 of 4 points
- Guiding behaviour (points system) 2 of 4 points
Vörunafn | Head diameter x cutting edge length | M. í kassa | |
---|---|---|---|
Fræsitönn kúla d2,5- gerð3 0616 003 000 | 3 x 2.5 mm | 1x | |
Fræsitönn kúla d2,5- gerð3Vörunúmer: 0616 003 000Tæknilegar upplýsingar
|
|||
Fræsitönn kúla d6-l4,7 gerð3 0616 003 010 | 6 x 4.7 mm | 1x | |
Fræsitönn kúla d6-l4,7 gerð3Vörunúmer: 0616 003 010Tæknilegar upplýsingar
|
|||
Fræsitönn kúla d9,6-l8 gerð3 0616 003 031 | 9.6 x 8 mm | 1x | |
Fræsitönn kúla d9,6-l8 gerð3Vörunúmer: 0616 003 031Tæknilegar upplýsingar
|