Stimpilform fyrir ál - valsform
Vörunúmer: 0616 002 441
- Tækniupplýsingar
- Ítarupplýsingar
Cylindrical with rounded end, similar to DIN 8032/8033
For coarse machining for high degree of material removal coupled with a very high surface quality.
High metal removal rate with good level of cutting efficiency
Thanks to application-optimised cutting geometry.
Quiet operation at high cutting speeds
The aluminium teeth work optimally up to a cutting speed (Vc) of 1100 m/min while producing little noise.
- Surface Bare
- Form Cylindrical shape
- Length (l1) 65 mm
- Head diameter 12 mm
- Shaft diameter (d2) 6 mm
- Length of head 25 mm
- Service life (points system) 3 of 4 points
- Reduced built-up edge (points system) 2 of 4 points
Vörunafn | Head diameter | Length (l1) | Length of head | M. í kassa | |
---|---|---|---|---|---|
Fræsitönn ál valsform 12x25 gerð2 0616 002 441 | 12 mm | 65 mm | 25 mm | 1x | |
Fræsitönn ál valsform 12x25 gerð2Vörunúmer: 0616 002 441Tæknilegar upplýsingar
|