Fræsitannasett
Vörunúmer: 0616 500 005
- Tækniupplýsingar
- Surface Plain
- Shaft diameter 6 mm
- Number of pieces in assortment/set 5 PCS
- Teeth type MX
-
Material to be processed
Steel
Cast metal
Stainless steel
Special alloy
Hard and tough material
Non-ferrous metal - Quality Wurth-Standard
- Cutting material Carbide
- Suitable for hardness up to 60 HRC
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Fræsitannasett mx 6mm legg 10stk 0616 000 010 | 10 PCS | 1x | |
Fræsitannasett mx 6mm legg 10stkVörunúmer: 0616 000 010Tæknilegar upplýsingar
|
|||
Fræsitannasett mx 6mm leggur - 5stk. 0616 500 005 | 5 PCS | 1x | |
Fræsitannasett mx 6mm leggur - 5stk.Vörunúmer: 0616 500 005Tæknilegar upplýsingar
|
|||
Ál fræsitannasett 5stk 0616 800 000 | 5 PCS | 1x | |
Ál fræsitannasett 5stkVörunúmer: 0616 800 000Tæknilegar upplýsingar
|