Flókaflipaskífur
Vörunúmer: 0585 312 540
- Tækniupplýsingar
- Ítarupplýsingar
For direct use on angle grinders. For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.
- Free of iron, chlorine and sulphur (≤ 0.1%)
- Extra-reinforced nylon sanding fleece with needled-through fabric carrier
- Robust glass fabric carrier disc
- Long service life thanks to segment arrangement
- Compact design for intensive grinding
- No change in shape during grinding
- No clogging
- Cooler grinding (low working temperature)
- No additional support plate required
- Colour Grey
- Version Very fine
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Grid size 400
- Max. rotation speed 12200 U/min(rpm)
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Flókaflipaskífa 125mm fín/280 0585 312 524 | 280 | 10x | |
Flókaflipaskífa 125mm fín/280Vörunúmer: 0585 312 524Tæknilegar upplýsingar
|
|||
Flókaflipaskífa 125mm mj.fín/400 0585 312 540 | 400 | 10x | |
Flókaflipaskífa 125mm mj.fín/400Vörunúmer: 0585 312 540Tæknilegar upplýsingar
|