3 arma flipaskífur
- Tækniupplýsingar
- Ítarupplýsingar
Clear view of the workpiece being processed
- Prevents undesired excessive grinding.
- Reduction of processing faults.
Better surface quality as a result of more targeted work
Cool grinding due to fan effect
Reduction of temperature on the surface prevents undesired blue colouring of the workpiece.
Good, steady guidance
When only wood or plastics are ground, the disc must be cleaned by grinding on a sharp-edged iron tool.
- Version Domed
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Grid size 40
- Material of the carrier disc Glass fabric
- Max. rotation speed 12250 U/min(rpm)
- Material of abrasive medium Zirconium conrundum
- Max. recommended rotation speed 7500 U/min(rpm)
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Flipaskífa p40 3ja arma 0578 812 540 | 40 | 10x | |
Flipaskífa p40 3ja armaVörunúmer: 0578 812 540Tæknilegar upplýsingar
|
|||
Flipaskífa p60 3ja arma 0578 812 560 | 60 | 10x | |
Flipaskífa p60 3ja armaVörunúmer: 0578 812 560Tæknilegar upplýsingar
|
|||
Flipaskífa p80 3ja arma 0578 812 580 | 80 | 10x | |
Flipaskífa p80 3ja armaVörunúmer: 0578 812 580Tæknilegar upplýsingar
|