Mínar síður

Blaðslípihólkar

Vörunúmer: 0672 010 428
Blaðslípihólkar
  • Tækniupplýsingar
  • Grid size 80
  • Max. rotation speed 25400 U/min(rpm)
  • Material of abrasive medium Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed 12000 U/min(rpm)
  • Material to be processed Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter 40 x 20 x 6 mm

Vörunafn Diameter x width x shaft diameter Grid size M. í kassa
Blaðslípihólkur 30x15x6 p120 0672 010 311 30 x 15 x 6 mm 120 5x
Alternate Text

Blaðslípihólkur 30x15x6 p120

Vörunúmer: 0672 010 311

Tæknilegar upplýsingar

  • Grid size

    120
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    30 x 15 x 6 mm
Blaðslípihólkur 30x15x6 p60 0672 010 316 30 x 15 x 6 mm 60 5x
Alternate Text

Blaðslípihólkur 30x15x6 p60

Vörunúmer: 0672 010 316

Tæknilegar upplýsingar

  • Grid size

    60
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    30 x 15 x 6 mm
Blaðslípihólkur 30x15x6 p80 0672 010 318 30 x 15 x 6 mm 80 5x
Alternate Text

Blaðslípihólkur 30x15x6 p80

Vörunúmer: 0672 010 318

Tæknilegar upplýsingar

  • Grid size

    80
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    30 x 15 x 6 mm
Blaðslípihólkur 40x20x6 p120 0672 010 421 40 x 20 x 6 mm 120 5x
Alternate Text

Blaðslípihólkur 40x20x6 p120

Vörunúmer: 0672 010 421

Tæknilegar upplýsingar

  • Grid size

    120
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    40 x 20 x 6 mm
Blaðslípihólkur 40x20x6 p60 0672 010 426 40 x 20 x 6 mm 60 5x
Alternate Text

Blaðslípihólkur 40x20x6 p60

Vörunúmer: 0672 010 426

Tæknilegar upplýsingar

  • Grid size

    60
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    40 x 20 x 6 mm
Blaðslípihólkur 40x20x6 p80 0672 010 428 40 x 20 x 6 mm 80 5x
Alternate Text

Blaðslípihólkur 40x20x6 p80

Vörunúmer: 0672 010 428

Tæknilegar upplýsingar

  • Grid size

    80
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    40 x 20 x 6 mm
Blaðslípihólkur 60x30x6 p60 0672 010 636 40 x 30 x 6 mm 60 5x
Alternate Text

Blaðslípihólkur 60x30x6 p60

Vörunúmer: 0672 010 636

Tæknilegar upplýsingar

  • Grid size

    60
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    40 x 30 x 6 mm
Blaðslípihólkur 60x30x6 p80 0672 010 638 60 x 30 x 6 mm 80 5x
Alternate Text

Blaðslípihólkur 60x30x6 p80

Vörunúmer: 0672 010 638

Tæknilegar upplýsingar

  • Grid size

    80
  • Max. rotation speed

    25400 U/min(rpm)
  • Material of abrasive medium

    Aluminium oxide
    C-steel
    Grey cast iron
    Forged steel
    Steel bands
    Cr-Ni and other stainless steels
  • Recommended rotation speed

    12000 U/min(rpm)
  • Material to be processed

    Non-ferrous metal
    Deep-drawn steel
    Cast metal
    Malleable cast iron
    Injection-moulded zinc
    Stainless steel
  • Diameter x width x shaft diameter

    60 x 30 x 6 mm