"Karl"
Vörunúmer: 0558 995 81
- Tækniupplýsingar
- Material Cooper-zinc
- Surface Tin-plated
- Version Sealed
- Min./max. wire cross section 0,75-1,5 mm²
- Nominal size of flat plug/push connector/blade connector 1.5 x 0.8 mm
- Min./max. diameter of insulation 1,7-2,4 mm
- Seal diameter 3.40 mm
Vörunafn | M. í kassa | |
---|---|---|
Amp-cont karl f. 555 102 0558 995 81 | 100x | |
Amp-cont karl f. 555 102Vörunúmer: 0558 995 81Tæknilegar upplýsingar
|
||
Amp-cont karl 1,5-2,5mm² 0558 995 83 | 100x | |
Amp-cont karl 1,5-2,5mm²Vörunúmer: 0558 995 83Tæknilegar upplýsingar
|