7 póla
Vörunúmer: 0555 405 517
- Tækniupplýsingar
- Ítarupplýsingar
Threaded connection with rubber seal provides protection against splash water and dirt
A threaded connection is suitable for 9.2 mm to 11.5 mm diameter cables
Aluminium version with cable pull load relief
7-pin system:
- The recess in the cover holds the connector in the socket
- Screw contacts resistant to higher pulling loads
- Operating temperature: -25°C to +75°C
- Marking of contacts complies with ISO1724
- Current rating: max. 25 A (with 2.5 mm² wire)
Proof of Performance
Complies with ISO 1724 (N-version)
- Material Plastic
- ISO 1724
- Contact design Screw contact
- Material of the contacts Copper-zinc alloy
Vörunafn | M. í kassa | |
---|---|---|
Vagntengi 7póla á bíl ál 12v 0555 305 118 | 5x | |
Vagntengi 7póla á bíl ál 12vVörunúmer: 0555 305 118Tæknilegar upplýsingar
|
||
Vagntengi 7póla á kerru ál 12v 0555 305 517 | 5x | |
Vagntengi 7póla á kerru ál 12vVörunúmer: 0555 305 517Tæknilegar upplýsingar
|
||
Vagntengi 7póla á kerru plast 24v 0555 305 688 | 1x | |
Vagntengi 7póla á kerru plast 24vVörunúmer: 0555 305 688Tæknilegar upplýsingar
|
||
Vagntengi á bíl 24v innfellt 0555 306 287 | 1x | |
Vagntengi á bíl 24v innfelltVörunúmer: 0555 306 287Tæknilegar upplýsingar
|
||
Vagntengi 7 póla á bíl plast 12v 0555 405 118 | 5x | |
Vagntengi 7 póla á bíl plast 12vVörunúmer: 0555 405 118Tæknilegar upplýsingar
|
||
Vagntengi 7 póla á kerru plast 12v 0555 405 517 | 5x | |
Vagntengi 7 póla á kerru plast 12vVörunúmer: 0555 405 517Tæknilegar upplýsingar
|