3/4 póla
Vörunúmer: 0555 315 1
- Tækniupplýsingar
- Ítarupplýsingar
- Operating temperature: –40°C to +85°C
- Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
- Screw-type contacts resist greater pulling loads
- The recess in the cover holds the connector in the socket
- With additional pull load relief
- Contact design Screw contact
- Material of the contacts Copper-zinc alloy
- Material of the housing Plastic
- Nominal cable cross section 3 x 1.5 - 5 x 2.5 mm²
Vörunafn | M. í kassa | |
---|---|---|
Vagntengi 3 póla karl 6v-24v 0555 315 1 | 1x | |
Vagntengi 3 póla karl 6v-24vVörunúmer: 0555 315 1Tæknilegar upplýsingar
|
||
Vagntengi 3 póla kerling 6v-24v 0555 315 2 | 1x | |
Vagntengi 3 póla kerling 6v-24vVörunúmer: 0555 315 2Tæknilegar upplýsingar
|