13 póla
Vörunúmer: 0555 313 1
- Tækniupplýsingar
- Ítarupplýsingar
With cut-off contact for rear fog light
Delivery includes rubber base
13-pin system
- Bayonet mount system
- Operating temperature: –40°C to +85°C
- Current rating: max. 25 A (with 2.5 mm² wire)
- Marking of contacts complies with ISO 11446
- Screw contacts resistant to higher pulling loads
Proof of Performance
Complies with ISO 11446
Protection class IP 54
- Material Plastic
- ISO 11446
- Contact design Screw contact
- Material of the contacts Copper-zinc alloy
- IP protection class IP 54
- Max. current 25 A
Vörunafn | M. í kassa | |
---|---|---|
Vagntengi 13póla á kerru 12v 0555 313 0 | 2x | |
Vagntengi 13póla á kerru 12vVörunúmer: 0555 313 0Tæknilegar upplýsingar
|
||
Vagntengi 13póla á bíl 12v 0555 313 1 | 2x | |
Vagntengi 13póla á bíl 12vVörunúmer: 0555 313 1Tæknilegar upplýsingar
|