Millistykki
Vörunúmer: 0555 313 4
- Tækniupplýsingar
- Ítarupplýsingar
Simple, quick and clean solution
Lower weight burden from sockets and connectors
Connection
- 13-pin socket on towing vehicle
- 7-pin connector on trailer
Notice
Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected
Proof of Performance
Protection class in fitted state: IP 54
7-pin end complies with ISO 1724 respectively
13-pin end complies with ISO 11446 respectively
- Length 6 cm
-
ISO
1724
11446 - IP protection class IP 54
- Nominal voltage 12 V/DC
Vörunafn | M. í kassa | |
---|---|---|
Millistykki 7 vagnt í 13póla bíl 12v 0555 313 4 | 1x | |
Millistykki 7 vagnt í 13póla bíl 12vVörunúmer: 0555 313 4Tæknilegar upplýsingar
|
||
Millist.lítið 13 vagnt í 7póla bíl 12v 0555 313 9 | 1x | |
Millist.lítið 13 vagnt í 7póla bíl 12vVörunúmer: 0555 313 9Tæknilegar upplýsingar
|