Straumprófari
Vörunúmer: 0715 53 090
- Tækniupplýsingar
- Ítarupplýsingar
For standard fuses
- Current measurement in automotive fuse boxes is often difficult with conventional multimeters because of the contacts. The flat fuse current testers from Würth were specially designed to solve this problem. They are simply inserted into the fuse slot and immediately indicate the current in the fuse circuit. Since the fuse is inserted into the current tester while the measurement is being carried out, the measurement circuit is also protected during measurement.
- Length 86 mm
- Height 28.5 mm
- Width 37 mm
- Max. nominal voltage 48 V/DC
- Max. current 20 A
- Cable length 75 cm
- Number of rechargeable batteries/batteries 2 PCS
Vörunafn | Max. nominal voltage | M. í kassa | |
---|---|---|---|
Straumprófari f. öryggjasæti 0715 53 090 | 48 V/DC | 1x | |
Straumprófari f. öryggjasætiVörunúmer: 0715 53 090Tæknilegar upplýsingar
|
|||
Straumprófari f. öryggjasæt mini 0715 53 091 | 48 V/DC | 1x | |
Straumprófari f. öryggjasæt miniVörunúmer: 0715 53 091Tæknilegar upplýsingar
|
|||
Öryggjaprófunarsett og haldari 0731 400 1 | 1x | ||
Öryggjaprófunarsett og haldariVörunúmer: 0731 400 1Tæknilegar upplýsingar
|