Mínar síður

Stafrænn fjölnotamælir

Vörunúmer: 0715 53 370
  • Tækniupplýsingar
  • Ítarupplýsingar
Small meter for measuring direct and alternating current, resistance testing, continuity testing, diode testing and contactless voltage testing.

Robust, splash-proof rubber housing and membrane keyboard.



The test leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips.



Contactless voltage testing



Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED pocket torch and automatic range detection.



Measuring ranges:


  • Resistance 0–20 MΩ

  • 0–600 VAC

  • 0–600 VDC


LCD display with 2000 digits



Power supply: 2 micro batteries



Overvoltage category: CAT III 1000 V



Degree of protection: IP 54



Automatic switch-off of device after 15 minutes



Weight: 145 g

  • IP protection class IP 54
  • Rechargeable battery/battery designation 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries 2 PCS
  • Display LCD
    2,000 digits
  • Overvoltage protection category CAT III/1000 V
  • Min./max. voltage measuring range 0,5-600 V/AC
  • Min./max. voltage measuring range 2 0,5-600 V/DC
  • Min./max. electrical-resistance measuring range 0 Ohm-20 MOhm

Vörunafn Min./max. voltage measuring range M. í kassa
Stafrænn fjölnotamælir lítill 0715 53 370 0,5-600 V/AC 1x
Alternate Text

Stafrænn fjölnotamælir lítill

Vörunúmer: 0715 53 370

Tæknilegar upplýsingar

  • IP protection class

    IP 54
  • Rechargeable battery/battery designation

    1.5 V Micro AAA
  • Number of rechargeable batteries/batteries

    2 PCS
  • Display

    LCD
    2,000 digits
  • Overvoltage protection category

    CAT III/1000 V
  • Min./max. voltage measuring range

    0,5-600 V/AC
  • Min./max. voltage measuring range 2

    0,5-600 V/DC
  • Min./max. electrical-resistance measuring range

    0 Ohm-20 MOhm