Spennuprófari
Vörunúmer: 5634 002 001
- Tækniupplýsingar
- Colour Transparent/red
- Length 140 mm
- Blade length 65 mm
- Thickness of cutting edge x width of cutting edge 0.5 x 3 mm
- Min./max. voltage range AC 120 - 250 V/AC
- Display Glow lamp
- Overvoltage protection category CAT III/300 V
- Design With holding clip
- Material of handle SAN
- Material of screwdriver blade C60 steel
- Surface of the screwdriver blade Zinc plated
Vörunafn | M. í kassa | |
---|---|---|
Spennuprófari 120-250v 1póla 5634 002 001 | 1x | |
Spennuprófari 120-250v 1pólaVörunúmer: 5634 002 001Tæknilegar upplýsingar
|