Spanmælir
Vörunúmer: 0715 53 100
- Tækniupplýsingar
- Ítarupplýsingar
Contactless voltage tester with torch function (LED)
- No current flow required
- Detects live conductors, cable breaks, faults in switches, etc.
- Detects blown fuses, faulty lamps on light chains without direct metal contact.
- Blade tip illuminates when voltage is present
- Torch function with bright LED (approx. 60 hours light duration)
- With acoustic warning signal
Proof of Performance
TÜV-/GS-tested to EN 61010/DIN VDE 0100-410/IEC 1010
- IP protection class IP 40
- Min./max. voltage range AC 12-1000 V/AC
- Rechargeable battery/battery designation 1.5 V Micro AAA
- Number of rechargeable batteries/batteries 2 PCS
- EN standard 61010
- Overvoltage protection category CAT III/1000 V
Vörunafn | M. í kassa | |
---|---|---|
Spanmælir 12-1000v 0715 53 100 | 1x | |
Spanmælir 12-1000vVörunúmer: 0715 53 100Tæknilegar upplýsingar
|