Mínar síður

Rafmagnsmælir

Vörunúmer: 0715 53 165
  • Tækniupplýsingar
  • Ítarupplýsingar
Overvoltage category CAT IV (1000 V) — suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems

Test equipment with maximum safety level


(CAT IV 1000 V)



No presetting, intuitive operation


Automatic testing range selection



Voltages can also be displayed without battery


Visual and vibratory warning from 35 V AC/DC when operating with batteries.



FI/RCD test using two buttons


Push-button activation of the load allows the FI switch to be triggered intentionally, so that the protective conductor can also be tested.



Screwable 4-mm test probe adapter


  • Enhanced hold in safety socket and CEE socket

  • Suitable for narrow test openings


Energy-saving


Automatic shut-off device

Notice

Tests without finger contact allow full protective clothing to be worn

  • Length 300 mm
  • Weight 290 g
  • IP protection class IP 65
  • Min./max. voltage range AC 6-1000 V/AC
  • Min./max. voltage range DC 6-1400 V/DC
  • Rechargeable battery/battery designation Micro AAA
  • Number of rechargeable batteries/batteries 2 PCS
  • Min./max. frequency 0 / 1000 Hz
  • EN standard 61243-3
  • Display Optical, LEDs
  • Polarity testing Yes (+/- LED)
  • Overvoltage protection category CAT IV/1000 V
  • Continuity testing, min./max. electrical resistance 0-200 kOhm
  • Min. voltage for phase testing 100 V/AC
  • Switchable load 30 mA at 230V/AC
  • Diode testing Yes
  • PELV display Visual
    Vibrating
  • Length x width x depth 300 x 75 x 20 mm

Vörunafn Min./max. voltage range DC M. í kassa
Rafmagnsmælir díóðu lesning 0715 53 165 6-1400 V/DC 1x
Alternate Text

Rafmagnsmælir díóðu lesning

Vörunúmer: 0715 53 165

Tæknilegar upplýsingar

  • Length

    300 mm
  • Weight

    290 g
  • IP protection class

    IP 65
  • Min./max. voltage range AC

    6-1000 V/AC
  • Min./max. voltage range DC

    6-1400 V/DC
  • Rechargeable battery/battery designation

    Micro AAA
  • Number of rechargeable batteries/batteries

    2 PCS
  • Min./max. frequency

    0 / 1000 Hz
  • EN standard

    61243-3
  • Display

    Optical, LEDs