Prufusett
Vörunúmer: 0555 772 123
- Tækniupplýsingar
- Ítarupplýsingar
Checking of trailer connectors and towing vehicle sockets
Overload protection
LED in centre of test box indicates whether test can be performed or whether there is an overload
Operating voltage
12 volt DC / 3 volt DC
Scope of delivery
- Test box with 4.5 m cable and combi-connector
- Short adapter for testing 7-pin trailer connectors
- Lithium button cell 3V CR 2032
- Supplied in practical storage case
Proof of Performance
Complies with ISO 1724, ISO 11446 and ISO 3732
-
ISO
1724
11446
3732 - Material of the housing ABS
- Max. nominal voltage 12 V/DC
- Max. current 0.2 mA
- Cable length 4.5 m
- Min. nominal voltage 3 V/DC
- Min. working temperature 5 °C
- Max. working temperature 40 °C
Vörunafn | Max. nominal voltage | M. í kassa | |
---|---|---|---|
Prufusett 13 og 7pinna 12v 0555 772 123 | 12 V/DC | 1x | |
Prufusett 13 og 7pinna 12vVörunúmer: 0555 772 123Tæknilegar upplýsingar
|