Öryggjahaldari fyrir auka öryggi
Vörunúmer: 0555 970 002
- Tækniupplýsingar
- Ítarupplýsingar
For connection of auxiliary consumers
Extension element to accommodate an additional fuse for connecting an auxiliary consumer in an existing fuse socket
Plug and play
- No damage to any existing wiring
- Low assembly height
Fits in almost any fuse box
- Optimal protection
Protection of connected consumer by auxiliary fuse
- Version ATO
- Min./max. wire cross section 1,5-2,5 mm²
- Max. current 10 A
- Installation height 22 mm
- Cable cross section 1.5 mm²
- Cable length 130 mm
Vörunafn | M. í kassa | |
---|---|---|
Sp.öryggjahald.f.auka öryggi mini 0555 970 001 | 5x | |
Sp.öryggjahald.f.auka öryggi miniVörunúmer: 0555 970 001Tæknilegar upplýsingar
|
||
Sp.öryggjahald.f.auka öryggi 0555 970 002 | 5x | |
Sp.öryggjahald.f.auka öryggiVörunúmer: 0555 970 002Tæknilegar upplýsingar
|
||
Sp.öryggjahald.f.auka öryggi micro2 0555 970 003 | 5x | |
Sp.öryggjahald.f.auka öryggi micro2Vörunúmer: 0555 970 003Tæknilegar upplýsingar
|