Led vinnuljós
Vörunúmer: 0981 508 160
- Tækniupplýsingar
- IP protection class IP 54
- Width x height x depth 293 x 293 x 81 mm
- Power-lead length 5 m
- Min./max. frequency 60/60 Hz
- Min./max. nominal voltage 220/240 V/AC
- Protection class Protection class I/protective grounding
- Power rating 60 W
- Colour temperature 6000 K
- Cable type H07RN-F3G1.5 mm²
- Luminous flux 4300 lm
- Min. colour rendering index (CRI) 70
- Lamp light power 4300 lm
- Colour temperature 2 6000 K
- Plug connector 1 Schuko plug 16 A
Vörunafn | Lumens | M. í kassa | |
---|---|---|---|
Led vinnuljós 60w 4.300lm 0981 508 160 | 1x | ||
Led vinnuljós 60w 4.300lmVörunúmer: 0981 508 160Tæknilegar upplýsingar
|
|||
Led hleðslu vinnuljós tl2000-r 800/2000 lumen 1981 800 40 | 800 (step 1) - 2000 (step 2) | 1x | |
Led hleðslu vinnuljós tl2000-r 800/2000 lumenVörunúmer: 1981 800 40Tæknilegar upplýsingar
|