Led samlokuljós
Vörunúmer: 0827 940 114
- Tækniupplýsingar
- Length x width x height 78 x 33 x 113 mm
- Nominal voltage 3.7 V/DC
- Rechargeable battery/battery capacity 2000 mAh
- Charging time 4 h
- Min./max. frequency 50 / 60 Hz
- Luminous flux 250 lm
- Luminous period 5 h
- Min./max. charging voltage 100-240 V/AC
- IP protection type, lamp IP 65
- IP protection type charger IP 20
- Protection class lamp Protection class III/safety extra-low voltage
- Protection class charger Protection class II/protective insulation
- Impact resistance IK07
Vörunafn | M. í kassa | |
---|---|---|
Led samlokuljós wlh1.4 250lm hleðslu 0827 940 114 | 1x | |
Led samlokuljós wlh1.4 250lm hleðsluVörunúmer: 0827 940 114Tæknilegar upplýsingar
|