Pennaljós
Vörunúmer: 0827 500 006
- Tækniupplýsingar
- Ítarupplýsingar
Includes retaining clip
Flash light
Switched on via the retaining clip
Continuous light
Switched on via the rotary switch
Notice
Batteries not included
- Length 130 mm
- Diameter 12 mm
- Material of the housing Aluminium
- IP protection class IP 20
- Rechargeable battery/battery designation Micro AAA; LR03; AM4
- Number of rechargeable batteries/batteries 2 PCS
- Light intensity 22 cd
- Adjustable focus No
Vörunafn | M. í kassa | |
---|---|---|
Led pennaljós 12x130mm 0827 500 006 | 1x | |
Led pennaljós 12x130mmVörunúmer: 0827 500 006Tæknilegar upplýsingar
|