Kapaltromla 40m
Vörunúmer: 0774 101 010
- Tækniupplýsingar
- Ítarupplýsingar
- Drum body made from special plastic
- RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
- Made in Germany
Notice
Overheating protection, indicator light in the event of overheating and overloading.
Proof of Performance
- Complies with BGI 608
- Tested according to EN standard 61242
- Version 3 grounding-contact sockets, 16 A, 250 V
- Length 190 mm
- Height 255 mm
- Width 155 mm
- IP protection class IP 44
- Nominal voltage 250
- Cable length 10 m
- Protection class Protection class I/protective grounding
- Cable type H07RN-F3G1.5 mm²
Vörunafn | M. í kassa | |
---|---|---|
Kapaltromla 40m á standi ip44 0774 040 315 | 1x | |
Kapaltromla 40m á standi ip44Vörunúmer: 0774 040 315 |
||
Kapaltromla 10mtr. 3x1,5q 0774 101 010 | 1x | |
Kapaltromla 10mtr. 3x1,5qVörunúmer: 0774 101 010Tæknilegar upplýsingar
|
||
Kapaltromla 12m m. veggfestingu 0774 12 | 1x | |
Kapaltromla 12m m. veggfestinguVörunúmer: 0774 12Tæknilegar upplýsingar
|