Losunartól fyrir kapalskó
Vörunúmer: 0713 558 201
- Tækniupplýsingar
- Ítarupplýsingar
For connectors and housing with locking lug
Notice
Original Zebra removal tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.
- Contact design MQS / Micro - Timer I and ABS housing
-
Contact gauge
0.63 mm
1.6 mm
Vörunafn | Contact design | Contact gauge | M. í kassa | |
---|---|---|---|---|
Losunartól f. kapalskó 1,5mm 0713 558 130 | Pins and sockets (e.g. MATE-N-LOK) | 1.5 mm | 1x | |
Losunartól f. kapalskó 1,5mmVörunúmer: 0713 558 130Tæknilegar upplýsingar
|
||||
Losunartól f. kapalskó 0,63mm 0713 558 201 | MQS / Micro - Timer I and ABS housing | 0.63 mm<br>1.6 mm | 1x | |
Losunartól f. kapalskó 0,63mmVörunúmer: 0713 558 201Tæknilegar upplýsingar
|
||||
Losunartól f. kapalskó 1,6mm 0713 558 202 | Blade contacts with one locking lug (length of tool blade: approx. 18 mm) | 1.6 mm | 1x | |
Losunartól f. kapalskó 1,6mmVörunúmer: 0713 558 202Tæknilegar upplýsingar
|
||||
Losunartól f. kapalskó 0713 558 610 | Secondary interlocks | 1x | ||
Losunartól f. kapalskóVörunúmer: 0713 558 610Tæknilegar upplýsingar
|