Mínar síður

Spaði

Vörunúmer: 0558 939 2
Spaði
  • Tækniupplýsingar
  • Ítarupplýsingar
PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

  • Material Copper
  • Colour Blue
  • Silicone-free No
  • Surface Tin-plated
  • Halogen-free No
  • Min./max. temperature conditions -10 to 75 °C
  • Min./max. wire cross section 1,5-2,5 mm²
  • Max. nominal voltage 600 V/AC
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Insulating material PVC

Vörunafn Nominal size of flat plug/push connector/blade connector Min./max. wire cross section Colour M. í kassa
Kapalskór rauður spaði 4,8mm 0558 939 1 4.8 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður spaði 4,8mm

Vörunúmer: 0558 939 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
  • Insulating material

    PVC
Kapalskór blár spaði 4,8mm 0558 939 2 4.8 x 0.8 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár spaði 4,8mm

Vörunúmer: 0558 939 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
  • Insulating material

    PVC
Kapalskór rauður spaði 6,3mm 0558 944 1 6.3 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður spaði 6,3mm

Vörunúmer: 0558 944 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór blár spaði 6,3mm 0558 945 2 6.3 x 0.8 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár spaði 6,3mm

Vörunúmer: 0558 945 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór gulur spaði 6,3mm 0558 945 4 6.3 x 0.8 mm 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur spaði 6,3mm

Vörunúmer: 0558 945 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór rauður spaði 2,8mm 0558 975 1 2.8 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður spaði 2,8mm

Vörunúmer: 0558 975 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Insulating material

    PVC