Hulsa
Vörunúmer: 0558 949 2
- Tækniupplýsingar
- Ítarupplýsingar
PVC insulated
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
- Material Copper
- Colour Blue
- Silicone-free No
- Surface Tin-plated
- Diameter 5 mm
- Halogen-free No
- Min./max. temperature conditions -10 to 75 °C
- Min./max. wire cross section 1,5-2,5 mm²
- Max. nominal voltage 600 V/AC
- Insulating material PVC
Vörunafn | Diameter | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|---|
Kapalskór rauður hulsa 4mm 0558 947 1 | 4 mm | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður hulsa 4mmVörunúmer: 0558 947 1Tæknilegar upplýsingar
|
|||||
Kapalskór blár hulsa 5mm 0558 949 2 | 5 mm | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár hulsa 5mmVörunúmer: 0558 949 2Tæknilegar upplýsingar
|
|||||
Kapalskór gulur hulsa 5mm 0558 962 | 5 mm | 4-6 mm² | Yellow | 100x | |
Kapalskór gulur hulsa 5mmVörunúmer: 0558 962Tæknilegar upplýsingar
|