Afturbeygður
Vörunúmer: 0558 943 2
- Tækniupplýsingar
- Ítarupplýsingar
PVC insulated
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
- Material Copper
- Colour Blue
- Silicone-free No
- Surface Tin-plated
- Halogen-free No
- Min./max. temperature conditions -10 to 75 °C
- Min./max. wire cross section 1,5-2,5 mm²
- Max. nominal voltage 600 V/AC
- Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
- Insulating material PVC
Vörunafn | Nominal size of flat plug/push connector/blade connector | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|---|
Kapalskór rauður afturbe 6,3mm 0558 942 1 | 6.3 x 0.8 mm | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður afturbe 6,3mmVörunúmer: 0558 942 1Tæknilegar upplýsingar
|
|||||
Kapalskór blár afturbeyg 6,3mm 0558 943 2 | 6.3 x 0.8 mm | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár afturbeyg 6,3mmVörunúmer: 0558 943 2Tæknilegar upplýsingar
|
|||||
Kapalskór gulur afturbe 6,3 mm 0558 944 4 | 6.3 x 0.8 mm | 4-6 mm² | Yellow | 100x | |
Kapalskór gulur afturbe 6,3 mmVörunúmer: 0558 944 4Tæknilegar upplýsingar
|