Mínar síður

Hringur

Vörunúmer: 0558 909 2
Hringur
  • Tækniupplýsingar
  • Ítarupplýsingar
PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

  • Material Copper
  • Colour Blue
  • Silicone-free No
  • Surface Tin-plated
  • Halogen-free No
  • Min./max. temperature conditions -10 to 75 °C
  • Min./max. wire cross section 1,5-2,5 mm²
  • Max. nominal voltage 600 V/AC
  • Flange hole M5
  • Insulating material PVC

Vörunafn Flange hole Min./max. wire cross section Colour M. í kassa
Kapalskór rauður hringur 3mm 0558 900 1 M3 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 3mm

Vörunúmer: 0558 900 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M3
  • Insulating material

    PVC
Kapalskór rauður hringur 4mm 0558 901 1 M4 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 4mm

Vörunúmer: 0558 901 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    PVC
Kapalskór rauður hringur 5mm 0558 902 1 M5 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 5mm

Vörunúmer: 0558 902 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    PVC
Kapalskór rauður hringur 6mm 0558 903 1 M6 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 6mm

Vörunúmer: 0558 903 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    PVC
Kapalskór rauður hringur 8mm 0558 904 1 M8 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 8mm

Vörunúmer: 0558 904 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    PVC
Kapalskór rauður hringur 10mm 0558 904 11 M10 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 10mm

Vörunúmer: 0558 904 11

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M10
  • Insulating material

    PVC
Kapalskór blár hringur m3,5 0558 907 2 M3.5 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur m3,5

Vörunúmer: 0558 907 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M3.5
  • Insulating material

    PVC
Kapalskór blár hringur m4 0558 908 2 M4 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur m4

Vörunúmer: 0558 908 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    PVC
Kapalskór blár hringur m5 0558 909 2 M5 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur m5

Vörunúmer: 0558 909 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    PVC
Kapalskór blár hringur m6 0558 910 2 M6 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur m6

Vörunúmer: 0558 910 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    PVC
Kapalskór blár hringur m8 0558 911 2 M8 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur m8

Vörunúmer: 0558 911 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    PVC
Kapalskór blár hringur m10 0558 912 2 M10 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur m10

Vörunúmer: 0558 912 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M10
  • Insulating material

    PVC
Kapalskór gulur hringur m4 0558 914 4 M4 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur hringur m4

Vörunúmer: 0558 914 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    PVC
Kapalskór gulur hringur m5 0558 915 4 M5 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur hringur m5

Vörunúmer: 0558 915 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    PVC
Kapalskór gulur hringur m6 0558 916 4 M6 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur hringur m6

Vörunúmer: 0558 916 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    PVC
Kapalskór gulur hringur m8 0558 917 4 M8 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur hringur m8

Vörunúmer: 0558 917 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    PVC
Kapalskór gulur hringur m10 0558 918 4 M10 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur hringur m10

Vörunúmer: 0558 918 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M10
  • Insulating material

    PVC
Kapalskór gulur hringur m12 0558 919 4 M12 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur hringur m12

Vörunúmer: 0558 919 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M12
  • Insulating material

    PVC