Mínar síður

Fjöltengi

Vörunúmer: 0556 4
Fjöltengi
  • Tækniupplýsingar
  • Ítarupplýsingar
Improved terminal shape for easy conductor entry
  • Easy to disconnect

  • High torque capacity

  • High flexibility
  • Material PP - Polypropylene
  • Colour White
  • Number of electrical poles 12 PCS
  • Nominal voltage 450 V
  • Max. ambient temperature 80 °C
  • Min./max. single-wire cross section 4-16 mm²
  • Nominal current single-wire 76 A
  • Wire cross section rigid min./max. 4-10 mm²
  • Nominal current rigid 57 A
  • Wire cross section flexible min./max. 4-6 mm²
  • Nominal current flexible 41 A
  • T identification according to EN 60998 T80
  • Flame-retardant 850°C

Vörunafn Min./max. single-wire cross section Number of electrical poles M. í kassa
Fjöltengi 1,0-4,0 kv 0556 1 1-4 mm² 12 PCS 10x
Alternate Text

Fjöltengi 1,0-4,0 kv

Vörunúmer: 0556 1

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    White
  • Number of electrical poles

    12 PCS
  • Nominal voltage

    450 V
  • Max. ambient temperature

    80 °C
  • Min./max. single-wire cross section

    1-4 mm²
  • Nominal current single-wire

    32 A
  • Wire cross section rigid min./max.

    1-2,5 mm²
  • Nominal current rigid

    24 A
  • Wire cross section flexible min./max.

    1-2,5 mm²
Fjöltengi 1,5-6,0 kv 0556 2 1,5-6 mm² 12 PCS 10x
Alternate Text

Fjöltengi 1,5-6,0 kv

Vörunúmer: 0556 2

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    White
  • Number of electrical poles

    12 PCS
  • Nominal voltage

    450 V
  • Max. ambient temperature

    80 °C
  • Min./max. single-wire cross section

    1,5-6 mm²
  • Nominal current single-wire

    41 A
  • Wire cross section rigid min./max.

    1,5-6 mm²
  • Nominal current rigid

    41 A
  • Wire cross section flexible min./max.

    1,5-4 mm²
Fjöltengi 2,5-10,0 kv 0556 3 2,5-10 mm² 12 PCS 10x
Alternate Text

Fjöltengi 2,5-10,0 kv

Vörunúmer: 0556 3

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    White
  • Number of electrical poles

    12 PCS
  • Nominal voltage

    450 V
  • Max. ambient temperature

    80 °C
  • Min./max. single-wire cross section

    2,5-10 mm²
  • Nominal current single-wire

    57 A
  • Wire cross section rigid min./max.

    2,5-6 mm²
  • Nominal current rigid

    41 A
  • Wire cross section flexible min./max.

    2,5-6 mm²
Fjöltengi 6,0-16,0 kv 0556 4 4-16 mm² 12 PCS 10x
Alternate Text

Fjöltengi 6,0-16,0 kv

Vörunúmer: 0556 4

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    White
  • Number of electrical poles

    12 PCS
  • Nominal voltage

    450 V
  • Max. ambient temperature

    80 °C
  • Min./max. single-wire cross section

    4-16 mm²
  • Nominal current single-wire

    76 A
  • Wire cross section rigid min./max.

    4-10 mm²
  • Nominal current rigid

    57 A
  • Wire cross section flexible min./max.

    4-6 mm²