Mínar síður

Fjöltengi karl

Vörunúmer: 0555 100 81
  • Tækniupplýsingar
  • Material PA - Polyamide
  • Colour Natural
  • Min./max. temperature conditions -40 to 80 °C
  • Number of electrical poles 8 PCS
  • Arrangement of contacts to each other Every two parallel
  • Contact gauge 6.3 mm
  • Min./max. wire cross section 0,5-6 mm²
  • IP protection class IP 20
  • Max. nominal voltage 250 V/AC/DC
  • Max. current 250 A

Vörunafn Number of electrical poles M. í kassa
Fjöltengi 1 karl f.558 603 2 0555 100 11 1 PCS 25x
Alternate Text

Fjöltengi 1 karl f.558 603 2

Vörunúmer: 0555 100 11

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    1 PCS
  • Arrangement of contacts to each other

    90° angle
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    25 A
Fjöltengi 2 karl f.558 603 2 0555 100 21 2 PCS 25x
Alternate Text

Fjöltengi 2 karl f.558 603 2

Vörunúmer: 0555 100 21

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    2 PCS
  • Arrangement of contacts to each other

    Both parallel
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    25 A
Fjöltengi 2 karl f.558 603 2 0555 100 23 2 PCS 25x
Alternate Text

Fjöltengi 2 karl f.558 603 2

Vörunúmer: 0555 100 23

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    2 PCS
  • Arrangement of contacts to each other

    At 90° angle to each other
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    25 A
Fjöltengi 3 karl f.558 603 2 0555 100 31 3 PCS 25x
Alternate Text

Fjöltengi 3 karl f.558 603 2

Vörunúmer: 0555 100 31

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    3 PCS
  • Arrangement of contacts to each other

    Two parallel, one at 90° angle to each other
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    25 A
Fjöltengi 4 karl f.558 603 2 0555 100 41 4 PCS 25x
Alternate Text

Fjöltengi 4 karl f.558 603 2

Vörunúmer: 0555 100 41

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    4 PCS
  • Arrangement of contacts to each other

    Every two parallel
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    25 A
Fjöltengi 6 karl f.558 603 2 0555 100 61 6 PCS 25x
Alternate Text

Fjöltengi 6 karl f.558 603 2

Vörunúmer: 0555 100 61

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    6 PCS
  • Arrangement of contacts to each other

    Every two parallel
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    25 A
Fjöltengi 8 karl f.558 603 2 0555 100 81 8 PCS 25x
Alternate Text

Fjöltengi 8 karl f.558 603 2

Vörunúmer: 0555 100 81

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature conditions

    -40 to 80 °C
  • Number of electrical poles

    8 PCS
  • Arrangement of contacts to each other

    Every two parallel
  • Contact gauge

    6.3 mm
  • Min./max. wire cross section

    0,5-6 mm²
  • IP protection class

    IP 20
  • Max. nominal voltage

    250 V/AC/DC
  • Max. current

    250 A