Endahulsutöng
Vörunúmer: 0557 10
- Tækniupplýsingar
- Ítarupplýsingar
For insulated and non-insulated wire end ferrules
- Material Tool steel
- Surface Burnished
- Length (l) 190 mm
- Min./max. wire cross section 0,5-16 mm²
- Number of crimping points 8 PCS
- Material of the grip handle Plastic
Vörunafn | Length (l) | Min./max. wire cross section | M. í kassa | |
---|---|---|---|---|
Endahulsutöng 0,5-16kv l220 0557 10 | 190 mm | 0,5-16 mm² | 1x | |
Endahulsutöng 0,5-16kv l220Vörunúmer: 0557 10Tæknilegar upplýsingar
|