Endahulsutöng
Vörunúmer: 0714 107 162
- Tækniupplýsingar
- Ítarupplýsingar
For insulated and non-insulated wire end ferrules
Self-adjusting
Automatic setting to the respective crimp cross section
Ergonomically shaped 2-component handle
For comfortable, effortless work
Made in Germany
- Material Tool steel
- Surface Burnished
- Version Side insertion
- Length (l) 180 mm
- Min./max. wire cross section 0,08-16 mm²
- Number of crimping points 1 PCS
- Material of the grip handle 2-component plastic
- Profile shape Square
Vörunafn | Length (l) | Min./max. wire cross section | Profile shape | M. í kassa | |
---|---|---|---|---|---|
Endahulsutöng 0,08-16mm² 0714 107 162 | 180 mm | 0,08-16 mm² | Square | 1x | |
Endahulsutöng 0,08-16mm²Vörunúmer: 0714 107 162Tæknilegar upplýsingar
|
|||||
Endahulsutöng 0,08-16mm² 0714 107 182 | 190 mm | 0.08-16 mm² | Square | 1x | |
Endahulsutöng 0,08-16mm²Vörunúmer: 0714 107 182Tæknilegar upplýsingar
|