Gaspera d2s
Vörunúmer: 0720 110 30
- Tækniupplýsingar
- Ítarupplýsingar
For xenon-original driver (must be fitted ex works)
100% more light than halogen technology
Easier on the eyes
Higher colour temperatures compared with halogen technology
Arrive more comfortably and without feeling tired
thanks to better illumination of the road
Notice
Operation only with suitable electronic ballast
- Power rating 35 W
- Socket designation P32d-2
- Testing voltage 13.5 V/DC
- Colour temperature 4100 K
Vörunafn | M. í kassa | |
---|---|---|
Gaspera d2s 35w 4100k 0720 110 30 | 1x | |
Gaspera d2s 35w 4100kVörunúmer: 0720 110 30Tæknilegar upplýsingar
|