Kúlupera stór
- Tækniupplýsingar
- Ítarupplýsingar
Economical bulb for light commercial vehicles 24V
- Nominal voltage 24 V/DC
- Power rating 21 W
- Socket designation BAY15d
-
Area of application for vehicle bulb
Turn signal lamp
Brake light
Backup lamp
Rear fog lamp
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Kúlupera 24v 21w 0720 132 2 | 24 V/DC | 21 W | BA15s | 10x | |
Kúlupera 24v 21wVörunúmer: 0720 132 2Tæknilegar upplýsingar
|
|||||
Kúlupera 24v 21w gul 0720 132 23 | 24 V/DC | 21 W | BAU15s | 10x | |
Kúlupera 24v 21w gulVörunúmer: 0720 132 23Tæknilegar upplýsingar
|
|||||
Afturljósapera 24v 21/5w 0720 134 2 | 24 V/DC | 21 W | BAY15d | 10x | |
Afturljósapera 24v 21/5wVörunúmer: 0720 134 2Tæknilegar upplýsingar
|