M-cube® slípirokkur
Vörunúmer: 5701 402 000
- Tækniupplýsingar
- Nominal voltage 18 V/DC
- Max. idle speed 11000 rpm
- Type description AWS 18-125 P Compact
- Rechargeable battery/battery capacity 0 Ah
- Max. cutting disc diameter. 125 mm
- Thread type x spindle-thread diameter M14
- Weight of machine without rechargeable battery 1.98 kg
Vörunafn | M. í kassa | |
---|---|---|
M-cube® slípirokkur 18v-125 compact, án rafhlöðu 5701 402 000 | 1x | |
M-cube® slípirokkur 18v-125 compact, án rafhlöðuVörunúmer: 5701 402 000Tæknilegar upplýsingar
|