Patrónur
Vörunúmer: 0692 316 160
- Tækniupplýsingar
- Ítarupplýsingar
Notice
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
- Product weight (per item) 881 g
- Drill chuck type Quick action chuck, metal sleeve
- Drill chuck holder B 16
- Min./max. drill chuck span width 3-16 mm
- Suitable for left-hand rotation No
- Suitable for impact work No
Vörunafn | Drill chuck holder | Min./max. drill chuck span width | M. í kassa | |
---|---|---|---|---|
Sjálfh.patróna b16 3-16mm 0692 316 160 | B 16 | 3-16 mm | 1x | |
Sjálfh.patróna b16 3-16mmVörunúmer: 0692 316 160Tæknilegar upplýsingar
|
||||
Sjálfh.patróna 1/2x20 1,5-13mm 0692 812 132 | 1/2 inch x 20 UNF | 1,5-13 mm | 1x | |
Sjálfh.patróna 1/2x20 1,5-13mmVörunúmer: 0692 812 132Tæknilegar upplýsingar
|
||||
Sjálfh.patróna 3/8x24 0,5-10mm 0692 838 100 | 3/8 inch x 24 UNF | 1-10 mm | 1x | |
Sjálfh.patróna 3/8x24 0,5-10mmVörunúmer: 0692 838 100Tæknilegar upplýsingar
|