M-cube® rafhlöðuhöggskrúfvél 18V
Vörunúmer: 5701 415 004
- Tækniupplýsingar
- Length 150 mm
- Height 250 mm
- Suitable for screw M5 - M16
- Width 65 mm
- Tool holding device 1/4 inch hexagon socket
- Type description ASS 18-1/4 inch COMPACT
- Weight of machine with rechargeable battery 1.7 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 5 Ah
- Min./max. idle speed 0-3000 rpm
- Min./max. impact rate 0-4000 rpm
- Max. torque for hard screwing application 295 Nm
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube® rafhlöðu höggskrúfvél ass 18 (án rafhl.) 5701 415 000 | 0 Ah | 1x | |
M-cube® rafhlöðu höggskrúfvél ass 18 (án rafhl.)Vörunúmer: 5701 415 000Tæknilegar upplýsingar
|
|||
M-cube® rafhlöðu höggskrúfvél ass 18 2x5ah 5701 415 004 | 5 Ah | 1x | |
M-cube® rafhlöðu höggskrúfvél ass 18 2x5ahVörunúmer: 5701 415 004Tæknilegar upplýsingar
|