M-cube® rafhlöðuborvél BASIC 18V
Vörunúmer: 5701 408 005
- Tækniupplýsingar
- Length 186 mm
- Height 243 mm
- Nominal voltage 18 V/DC
- Min./max. drill chuck span width 1.5-13 mm
- Idle speed 1st/2nd gear min./max. 0-500 / 0-1600 rpm
- Max. torque hard/soft 50 / 25 Nm
- Weight of machine with rechargeable battery 1.6 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 2 Ah
- Max. drilling diameter in steel 10 mm
- Max. recommended drilling diameter in metal 10 mm
- Max. screw diameter 8 mm
- Included in delivery With 2 x 2.0 Ah batteries, additional accessories not included
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube® rafhlöðu borvél abs 18v basic án rafhlöðu 5701 408 000 | 0 Ah | 1x | |
M-cube® rafhlöðu borvél abs 18v basic án rafhlöðuVörunúmer: 5701 408 000Tæknilegar upplýsingar
|
|||
M-cube® rafhlöðu borvél abs 18v basic 2x2ah 5701 408 005 | 2 Ah | 1x | |
M-cube® rafhlöðu borvél abs 18v basic 2x2ahVörunúmer: 5701 408 005Tæknilegar upplýsingar
|