M-cube® rafhlöðuborvél BASIC 12V
Vörunúmer: 5701 101 002
- Tækniupplýsingar
- Length 177 mm
- Height 215 mm
- Nominal voltage 12 V/DC
- Drill chuck holder 3/8 inch x 24 UNF
- Min./max. drill chuck span width 0.8 - 10 mm
- Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
- Max. torque hard/soft 32 / 19 Nm
- Weight of machine with rechargeable battery 1.21 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 2 Ah
- Max. drilling diameter in steel 10 mm
- Max. screw diameter 6 mm
- Included in delivery With 2 x 2þ.0 Ah batteries; additional accessories not included
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube® rafhlöðu borvél abs 12v basic án rafhl. 5701 101 000 | 0 Ah | 1x | |
M-cube® rafhlöðu borvél abs 12v basic án rafhl.Vörunúmer: 5701 101 000Tæknilegar upplýsingar
|
|||
M-cube® rafhlöðu borvél abs 12v basic 2x2ah 5701 101 002 | 2 Ah | 1x | |
M-cube® rafhlöðu borvél abs 12v basic 2x2ahVörunúmer: 5701 101 002Tæknilegar upplýsingar
|