M-cube®rafhlöðu borvél
Vörunúmer: 5701 800 3
- Tækniupplýsingar
- Length 180 mm
- Height 250 mm
- Nominal voltage 18 V/DC
- Min./max. drill chuck span width 1.5-13 mm
- Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
- Max. torque hard/soft 60 / 34 Nm
- Weight of machine with rechargeable battery 1.9 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 5 Ah
- Max. drilling diameter in steel 13 mm
- Max. drilling diameter in wood 40 mm
- Max. recommended drilling diameter in metal 13 mm
- Max. screw diameter 10 mm
- Included in delivery With 2 x 5.0 Ah batteries, with additional accessories
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube®rafhlöðu borvél abs 18v compact 2x5ah 5701 800 3 | 5 Ah | 1x | |
M-cube®rafhlöðu borvél abs 18v compact 2x5ahVörunúmer: 5701 800 3Tæknilegar upplýsingar
|