M-cube® rafhlöðusverðsög
Vörunúmer: 5701 412 000
- Tækniupplýsingar
- Length 443 mm
- Height 200 mm
- Width 80 mm
- Nominal voltage 18 V/DC
- Tool holding device Quick-change holder
- Weight of machine with rechargeable battery 3.6 kg
- Number of rechargeable batteries/batteries 0 PCS
- Stroke length 28 mm
- Max. cutting depth in wood 255 mm
- Weight of machine without rechargeable battery 2.9 kg
- Min./max. idle stroke speed 0-3200 rpm
- Weight of outer packaging 0.3 kg
Vörunafn | M. í kassa | |
---|---|---|
M-cube® rafhlöðu sverðsög 18v. án rafhlöðu 5701 412 000 | 1x | |
M-cube® rafhlöðu sverðsög 18v. án rafhlöðuVörunúmer: 5701 412 000Tæknilegar upplýsingar
|